Torino 9-Light Chandelier in Brushed Nickel

Part #PP441809  |  Item #3967584  |  Manufacturer Part #P4418-09

$761.04 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plated Brushed Nickel finish.
  • Provided 3-light downlight in an oversized, bell-shaped glass bowl.
  • Distinctive ebbing and flowing of flat steel arms and scroll accents.
  • Etched white glass.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Torino

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 33-1/8 in

Installation Type: Ceiling Mount

Length: 156 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 38

Width: 32 in