Progress Lighting
Torino 97 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
Part #PP440509 | Item #3967573 | Manufacturer Part #P4405-09
Product Details
- Brushed Nickel finish.
- Etched glass shades.
- Distinctive ebbing and flowing of squared scrolls and arms.
- Includes 6' of 9 gauge chain
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Torino
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 21-5/8 in
Installation Type: Ceiling Mount
Length: 97 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 12
Width: 19-1/8 in