DESCRIPTION

  • Brushed Nickel finish
  • Has 8" leads
  • Includes 1 P8717-10 dead end

Progress Lighting Alpha Trak Track Power Feed

PP8730

Color Finish

 

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Energy Star Compliant
No
Height
2-1/4 in
Length
8 in

Starting at
Call for Pricing
  • QUANTITY