DESCRIPTION

  • Soft Cloud Trim; White
  • W: 12" L: 52" H: 4 5/8"

Progress Lighting Trim for Diffuser in White

PP727960TRM

Manufacturer Part #: P7279-60TRM

Color/Finish

White

SPECIFICATIONS

Height
4-5/8 in
UL Listed
No

Print

DOCUMENTS