20 in. 100W 3-Light Medium E-26 Chandelier in Antique Bronze

You last purchased this on
 
Progress Lighting

Trinity 20 in. 100W 3-Light Medium E-26 Chandelier in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Trinity 20 in. 100W 3-Light Medium E-26 Chandelier in Antique Bronze

  • Fast #
  • Part #PP432420
  • Item #2834146
  • Manufacturer Part #P4324-20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for traditional and transitional style settings
  • Handsome antique bronze finish
  • Ideal for a sitting room or dining room
  • Certifications: UL-CUL Dry Location Listed
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 19-inch diameter by 20-inch height by 96-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Elegant etched glass shade
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Markor, Classic, and Applause collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Trinity
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
19 in
Diameter:
19 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
20 in
Installation Type:
Ceiling Mount
Length:
96 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Power Source:
Hardwired
Size:
19 in x 19 in x 20 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
14.6 lb
Width:
19 in