This product requires certification to purchase.

One-Light Large Black New Traditional Outdoor Wall Lantern

Progress Lighting

Tryon One-Light Large Black New Traditional Outdoor Wall Lantern

  • Fast #
  • Part #PP560374031
  • Item #11703583
  • Manufacturer Part #P560374-031
4.3 out of 5 Customer Rating
Brand image
Progress Lighting

Tryon One-Light Large Black New Traditional Outdoor Wall Lantern

  • Fast #
  • Part #PP560374031
  • Item #11703583
  • Manufacturer Part #P560374-031
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from composite EPMM material
  • Shaded by clear glass panels
  • Requires (1) medium (E26) 60 watt bulb (not included)
  • Capable of being dimmed
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for wet locations
  • Covered by Progress Lighting's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
24 in
Length
9-1/2 in
Width
9-1/2 in
Characteristics & Features
Collection
Tryon
Color Finish Category
Blacks
Color Finish Name
Black
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Composite
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No