DESCRIPTION

  • Fixtures can be linked together to form a continuous row of illumination
  • Quick-link cables for linking to other Hide-a-Lite 3 fixtures
  • White finish

Progress Lighting Hide-a-Lite III Under-Cabinet Fixture Linking Cable

PP8737

Color Finish

 

SPECIFICATIONS

Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
3/8 in
Installation Type
Under Cabinet
Length
18 in
Lighting Style
Other/Builder/Commodity
UL Listed
Yes

Starting at
$13.23
EACH
  • QUANTITY