100W 1-Light Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Progress Lighting

100W 1-Light Incandescent Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

100W 1-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560431
  • Item #955224
  • Manufacturer Part #P5604-31
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White glass globe.
  • Wall mount.
  • Black finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Classic
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Utility Lantern
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
1.5 lb
Width:
6 in