17W 1-Light Outdoor Wall Sconce with Polycarbonate Acrylic Glass in Brushed Nickel
Valera 17W 1-Light Outdoor Wall Sconce with Polycarbonate Acrylic Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clean lines are central to design.
- Features a die-cast aluminum frame and matte white, acrylic diffuser.
- Modern LED outdoor sconce.
- Wall mount - vertical only.
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- Dimmable to 10% with many ELV dimmers
- Meets California Title 24 high efficacy requirements for outdoor use only.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.142
- Application:
- Outdoor
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Valera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4 in
- Diameter:
- 8-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Matte White
- Green Product:
- Yes, Energy Star
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 580
- Lumens per Watt:
- 33.9
- Material:
- Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 1.75 lb
- Width:
- 8-5/8 in