Progress Lighting

Victorian 100 W 7-1/4 in. 1-Light Medium Bath Bracket Wall Sconce in Brushed Nickel

Part #PP302709  |  Manufacturer Part #P3027-09

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish with a vintage look.
  • Pure white, triplex opal glass shades.
  • Glass faces up or down to suit your preference.
  • Glass faces up or down to suit your preference

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/4 in

Diameter: 5-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Solid Brass

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.5

Width: 5-5/8 in