60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Polished Chrome
Victorian™ 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Victorian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 11-1/4 in
- Glass Type:
- White Opal
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W