52 in. 5-Blade Ceiling Fan with LED Light in Brushed Nickel
Vox 52 in. 5-Blade Ceiling Fan with LED Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 52" Vox hugger ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
- A shatterproof, white opal shade contains a 17W dimmable, 3000K LED module with 90CRI and 1400 lumens (source)
- Indoor celling fan ideal for rooms with low ceiling heights
- Features Medium Cherry blades and a Brushed Nickel finish
- Vox hugger fan mounts close to the ceiling only
- A full function hand held remote control with fan speed control, including reverse, and full range light dimming is included and comes with a convenient wall bracket for storage
- Features modern styling for contemporary living spaces
- Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
- Remote control may be replaced by a P2631-30 wall control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4276 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Medium Cherry
- Collection:
- Vox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Push
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1386
- Lumens per Watt:
- 77
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 17 W