60W 1-Light 20 in. Antique Bronze Outdoor Wall Sconce
Walcott 60W 1-Light 20 in. Antique Bronze Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Walcott
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120VAC
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 8-1/4 in