1-Light Wall Sconce with Glass in Faux Alabaster
Wall Pocket 1-Light Wall Sconce with Glass in Faux Alabaster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter sphere shape.
- Formed 1/8" cast acrylic material
- Faux Alabaster.
- Horizontal mounting.
- Locks in place for safety.
- Interchangeable with other wall pockets diffusers.
- Direct-indirect illumination.
- Complies with Americans with Disabilities Act (ADA).
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Wall Pocket
- Color Finish Category:
- Whites
- Color Finish Name:
- Faux Alabaster
- Depth:
- 3-3/4 in
- Diameter:
- 16-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Builder, Commodity
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16-3/4 in