DESCRIPTION

  • Ceiling pan covers a standard 4" hexagonal recessed outlet box
  • Mounting strap for outlet box included

Progress Lighting Wall Sconce

PP7087

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Glass Type
Etched
Height
11-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
$108.45
EACH
  • QUANTITY