DESCRIPTION

  • Brightness: 1845 lumens 53 lumens per watt
  • Can be installed vertically or horizontally to accommodate bath and vanity areas
  • Dimmable to 10% with many ELV dimmers
  • Offers beautiful and continuous illumination
  • Rectangular etched opal glass fixture
  • TM-21 54000 hour life

Progress Lighting Wedge 3-3/8 in. 35W 1-Light Linear Vanity with Etched Opal Glass in Polished Chrome

PP27801530K9

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CSA Certified
No
Collection
Wedge
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
3-3/4 in
Diameter
22-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Lumens
1824
Material
Steel
Number Of Hours
42000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
35
Width
22-1/2 in

$200.1
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment