DESCRIPTION

  • A distinctive combination of arching elements
  • A multi-tone finish Graphite with Brushed Nickel highlights the distinctive form and provides rich contrasting surround for a classic candelabra cluster
  • Elegant metal fittings add a touch of elegance and dimension to further enhance the classic form
  • Features a dramatic soaring frame
  • Part of the Design Series Collections offering high style and design.

Progress Lighting Westfall 240W 4-Light Candelabra E-12 Incandescent Foyer Pendent in Graphite Grey with Brushed Nickel

PP500038143

Manufacturer Part #: P500038-143

Color/Finish

Graphite

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Westfall
Color Finish
Graphite
Color Finish Category
Greys
Diameter
10-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
19-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Bohemian, Farmhouse, Traditional, Transitional
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
10-1/8 in

Print