DESCRIPTION

  • A distinctive combination of arching elements
  • Features a dramatic soaring frame
  • A multi-tone finish Graphite with Brushed Nickel highlights the distinctive form and provides rich contrasting surround for a classic candelabra cluster
  • Elegant metal fittings add a touch of elegance and dimension to further enhance the classic form
  • Part of the Design Series Collections offering high style and design.

Progress Lighting Westfall 240W 4-Light Candelabra E-12 Incandescent Foyer Pendent in Graphite Grey

PP500039143

Manufacturer Part #: P500039-143

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Westfall
Diameter
13-7/8 in
Dimmable
Yes
ETL Listed
No
Height
25-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
13-7/8 in

Print