Westport 19-1/4 in. 60W 2-Light Outdoor Wall Lantern in Antique Bronze

Part #PP586420  |  Item #3982240  |  Manufacturer Part #P5864-20

$185.00 EACH

Color/Finish: Antique Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Rustic appeal with classic styling.
  • Beaded detailing.
  • Clear seeded glass.
  • UL listed for wet environment

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Westport

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 12-7/8 in

Diameter: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 19-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10

Width: 11 in