Progress Lighting
Westport 19-1/4 x 11 in. 60W 2-Light Outdoor Wall Lantern in White
Part #PP586430 | Item #2833869 | Manufacturer Part #P5864-30
Product Details
- 11" D x 19 1/4" H x 12 7/8" Ext.
- Wall mount
- Requires two 60W candelabra base lamps
- UL listed for wet environment
- Clear seeded glass
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Westport
Color Finish: White
Color Finish Category: Whites
Depth: 12-7/8 in
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 19-1/4 in
Light Bulb Base Type: Candelabra E-12
Lighting Style: [Classic, Traditional]
Material: Die Cast Aluminum
Number Of Lights: 2
UL Listed: No
Watts: 60
Width: 11 in