60 in. 5-Blade Ceiling Fan with LED Light in Antique Bronze
Whirl 60 in. 5-Blade Ceiling Fan with LED Light in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- 60" Whirl ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
- Refresh your indoor or covered outdoor living spaces with the crisp, clean style of the 60" Whirl fan
- Features white opal glass shade, Walnut blades and an Antique Bronze finish
- The five-blade fan features an all weather damp location rating (ABS blades) to accommodate a variety of settings throughout the home
- White opal glass shade with a 18W dimmable LED light source offers a warm 3000K-color temperature, 90 CRI and 1400 lumens (source)
- Whirl features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light.
- Features modern styling for contemporary living spaces
- Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
- Add a P2630-30 wall control or P2662-01 remote control for added convenience
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 545-3/4 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Whirl
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 15-7/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1386
- Material:
- Steel
- Number Of Hours:
- 46000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 70 W