DESCRIPTION

  • Adds distinction to any interior space
  • An updated traditional look
  • Candles complement scrolled frame
  • Graphite finish

Progress Lighting Whisp 4-Light 60W Candelabra E-12 Incandescent Chandelier in Graphite

PP400029143

Color Finish

Graphite

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Whisp
Color Finish
Graphite
Diameter
21 in
ETL Listed
No
Energy Star Compliant
No
Height
26-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60

$135.0
EACH

(Pricing is for Graphite)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment