18W 1-Light GU24 Compact Fluorescent Track Lighting in Antique Bronze
Wisten 18W 1-Light GU24 Compact Fluorescent Track Lighting in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cool and modern with a casual flair.
- Provides a signature, universal look to any room.
- Sweeping arms framing elegant, tapered glass shades.
- Meets California Title 24.
Specifications
- CSA Certified:
- Yes
- Collection:
- Wisten
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 5-5/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-7/16 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 5-5/16 in