20W 2-Light Medium E-26 LED Ceiling Fan Light in Antique Bronze
Wisten 20W 2-Light Medium E-26 LED Ceiling Fan Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spherical, white etched glass bowl.
- Finials included are -09 Brushed Nickel, and -20 Antique Bronze.
- Add style and light to your ceiling fan with this universal fan light kit.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified, Meets California T24 JA8-2016.
- Ideal for bedroom, den or kitchen lighting.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Wisten
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 12-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Green Product:
- Yes, Energy Star
- Height:
- 9-13/16 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 800
- Lumens per Watt:
- 80
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 12-3/4 in