DESCRIPTION

  • Sweeping arms framing elegant, tapered glass shades.
  • Cool and modern with a casual flair.
  • Provides a signature, universal look to any room.
  • Meets California Title 24.

Progress Lighting Wisten 4 Light 18W GU24 Light Strip Light Brushed Nickel

PP336209

Manufacturer Part #: P3362-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Wisten
Diameter
36-1/8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
7-15/16 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
GU24
Number Of Lights
4
Power Source
Electric
Type
PP336209
UL Listed
No
Volts
120V
Watts
18
Width
36-1/8 in

Print