60W 5-Light Candelabra Chandelier in Brushed Nickel
Wisten 60W 5-Light Candelabra Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling chain mount
- Requires five 60W candelabra lamps
- 16" D x 43" H
- Etched glass
- Includes 6' of 9 gauge chain for ceiling mount
Specifications
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16 in
- Glass Type:
- Opal
- Height:
- 41-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 300 W
- Width:
- 9 in