13 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Zin 13 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Zin 13 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #PP500064009
  • Item #7529240
  • Manufacturer Part #P500064-009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zin pendants are artfully formed from one large piece of glass
  • Brushed Nickel finish with textured clear glass
  • Inspired by a beautiful wine cask design
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
  • Create a customized look for Rustic Farmhouse and Modern Farmhouse to Urban Industrial settings by grouping several pendants together in a kitchen, entryway or living room setting
  • Pendant uses one 100W max. medium base lamp (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Zin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
13 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Textured
Height:
20-3/8 in
Installation Type:
Hanging Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Bohemian, Coastal, Farmhouse, Urban Industrial
Material:
Steel
Number of Lights:
1
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Weight:
10.5 lb
Width:
13 in