13 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Antique Bronze
Zin 13 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Antique Bronze
Frequently Purchased Together
Product Details
- Zin pendants are artfully formed from one large piece of glass
- Antique Bronze finish with recycled blue-tone textured glass
- Inspired by a beautiful wine cask design
- Perfectly imperfect, the design offers dimension and visual texture
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
- Create a customized look for Rustic Farmhouse and Modern Farmhouse to Urban Industrial settings by grouping several pendants together in a kitchen, entryway or living room setting
- Pendant uses one 100W max. medium base lamp (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Zin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Recycled Blue Textured
- Height:
- 20-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Bohemian, Farmhouse, Urban Industrial, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 10.5 lb
- Width:
- 13 in
- Wire Gauge (AWG):
- 9 ga