20' x 1-1/2 Ratchet, Yellow Webbing, Sure Grip Bar Handle, Double J Hooks,

Part #U350600  |  Item #7313391  |  Manufacturer Part #350600

$17.81 EACH

Type:

U350600
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • BOT™ equipped tightening and release
  • Back-off-tech allows the user to control release 60% versus 100% of post tensioning
  • Size: 20' x 1-1/2"
  • Patent pending

Specifications

Coating: Painted

Color Finish: White/Grey

Color Finish Category: Whites

Length: 20 ft

Material: [Hardened Steel, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 5000 lb

Type: U350600

Width: 1-1/2 in

Work Load Limit: 5000