8 ft. Rope Lock Tie Downs in Black

Part #U404400  |  Item #3062467  |  Manufacturer Part #404400

$12.36 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rope lock tie down capacity: 500 lbs
  • Patented push button release
  • Coated S hooks prevent surface scratching

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 3/8 in

Length: 8 ft

Material: [Hardened Steel, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 500 lb

Work Load Limit: 500