Proline
Glass Cleaner in Purple (Case of 4)
Part #NF9111G4 | Item #7484253 | Manufacturer Part #F9111-G4
Product Details
- Unique combination of ingredients, which provide maximum cleaning effectiveness
- Will not streak surface, will protect against re-soiling
- Highly effective even on heavily soiled surfaces
- An institutional formulation to effectively clean window, mirrors, stainless steel and Formica tops, streak-free
- Has no butyl cellusolve or other hazardous ingredients
Documents
Specifications
Color: Purple
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 4
SCAQMD Compliant: No