DESCRIPTION

Propak 3 in. x 1000 ft. Water Tape

PMSM1000

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
1000 ft
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY