60.75 cu in Propane
60.75 cu in Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction for durability
- Produces 1/2" wide pencil flame for light work
Specifications
- Application:
- Welding, Soldering
- Capacity:
- 60.75 cu in
- Fuel Type:
- Propane
- Height:
- 9 in
- Material:
- Brass
- Power Source:
- Gas
- Torch Type:
- Propane
- Width:
- 1-1/2 in