Propex Operating Company

Geotex® 360 ft. Non-Woven Fabric

Part #FP1008182  |  Manufacturer Part #1008182

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Geotex®

Length: 360 ft

Material: Non Woven Fabric

Width: 15 ft