ProPlate™
3/8 in. Omega Plate
Part #S699A1WR | Item #7578183 | Manufacturer Part #699-A1-WR
Supply Box Connection Type:
F1960 PEX/CompressionHow to get it:
Product Details
- Plate allows supply valves to be installed at rough-in stage
- No more separate parts and pieces - one easy-to-install product
- Saves time in installation and testing
- Consistent installations - clean, solid, professional
- Includes debris cover
Documents
Specifications
ADA Compliant: No
ASME Specifications: A112.18.1
ASTM Specifications: ASTM F-1960
Adjustable: No
Application: Plumbing, Water Supply
BAA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Nickel Plated
Color Finish Category: Nickel Tones
Connection Type: F1960
Cover Color Finish: White
Cover Included: Yes
Diameter: 3 in
End Connection 1: PEX
End Connection 2: Compression
End Connections: PEX x Compression
Escutcheon Height: 4 in
Escutcheon Width: 4 in
Fire Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
GSA Approved: No
Handle Material: Zinc
Handle Type: T-handle
IAPMO Listed: Yes
Material: Brass, Plastic
Material Type: Polyethylene
Maximum Pressure: 150 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 372
Outlet Size In : 3/8 in
Outlet Type: Compression
Product Type: Valve Outlet Plate
Supply Box Connection Type: F1960 PEX/Compression
Supply Box Type: Lavatory
Supply Lines Included: No
Test Cap Included: Yes
Valve Body Material: Brass
Valve Type: Quarter Turn
WaterSense Labeled: No
Water Hammer Arrestor Included: No
Water Inlet Connection Size: 1/2 in
Water Outlet Connection Size: 3/8 in
cUPC Certified: Yes