1-1/2 x 1-1/4 in. Copper Press Coupling

You last purchased this on
 
Viega

ProPress® 1-1/2 x 1-1/4 in. Copper Press Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 1-1/2 x 1-1/4 in. Copper Press Coupling

  • Fast #
  • Part #V78162
  • Item #1349280
  • Manufacturer Part #78162
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • Helps installers easily identify unpressed connections during pressure testing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 213, ANSI 372, ANSI 61
ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Application:
Chilled Water, Cold Water, Fire Sprinkler, Gray Water, Hot Water, Hydronic Heating, Rainwater
CSA Certified:
Yes
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing Coupling
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-24/25 in
Material:
Wrot Copper
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
300
Pressure - Maximum:
600 psi
Size:
1-1/2 in x 1-1/4 in
Temperature Range:
0 to 250 Deg F
Type:
V78162
UL Listed:
UL 213
Weight:
0.41 lb