1/2 in. Copper Press Coupling (Less Stop)

You last purchased this on
 
Viega

ProPress® 1/2 in. Copper Press Coupling (Less Stop)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 1/2 in. Copper Press Coupling (Less Stop)

  • Fast #
  • Part #V78172
  • Item #1349179
  • Manufacturer Part #78172
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Application:
Chilled Water, Cold Water, Fire Sprinkler, Gray Water, Hot Water, Hydronic Heating, Rainwater
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-61/100 in
Material:
Wrot Copper
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
600 psi
Size:
1/2 in x 1/2 in
Temperature Range:
Up to 250 Deg F
UL Listed:
UL 213
Weight:
0.08 lb