1/2 in. Copper Press Tee
ProPress® 1/2 in. Copper Press Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- More than 600 engineered fitting configurations for copper
- Approved for more than 150 different applications
- Customizable with three sealing elements, EPDM, HNBR, FKM
- Helps installers easily identify unpressed connections during pressure testing
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 213, ANSI 372, ANSI 61
- ASME:
- ASME A13.1, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.26, ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-813, ASTM B-828, ASTM B-88
- Application:
- Chilled Water, Cold Water, Compressed Air, Fire Sprinkler, Gray Water, Hot Water, Hydronic Heating, Low Pressure Steam, Potable Water, Rainwater
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/10 in
- MSS:
- MSS SP-58
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 600 psi
- Size:
- 1/2 in x 1/2 in x 1/2 in
- UL Listed:
- UL 213
- Weight:
- 0.202 lb