3/4 in. Copper Press Cap

You last purchased this on
 
Viega

ProPress® 3/4 in. Copper Press Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 3/4 in. Copper Press Cap

  • Fast #
  • Part #V77717
  • Item #1349175
  • Manufacturer Part #77717
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • Helps installers easily identify unpressed connections during pressure testing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.22, ASME B16.51
ASTM:
ASTM B-88
Application:
Gas System, Hot and Cold Water Systems, Plumbing, Potable Water
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/100 in
Material:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure - Maximum:
600 psi
Size:
3/4 in
UL Listed:
UL 213
Weight:
0.088 lb