DESCRIPTION

  • ASME Standard B18.22.1
  • Size: I.D. x OD
  • Zinc plated steel construction

Proselect® 1-1/4 in. Fender Washer in Zinc

PSSFWCH

Outside Diameter:

SPECIFICATIONS

Color Finish
Zinc
Inside Diameter
3/8 in
Material
Low Carbon Steel
Outside Diameter
1-1/4 in
Type
Fender

Starting at
Call for Pricing
  • QUANTITY