1-1/2 in. Galvanized High Carbon Steel Fitting Brush
1-1/2 in. Galvanized High Carbon Steel Fitting Brush
-
Pick Up: 0 Available in Hilliard, OH - Available in 9 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized 2-ply wire stem
- Tempered high carbon kinked steel bristles
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 1-1/2 in
- Handle Type:
- Wire
- Length:
- 7 in
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1