1-1/4 in. Fitting Brush with Wood Handle
1-1/4 in. Fitting Brush with Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
- Hex shaped birch hardwood handle is easy to grip
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1-1/4 in
- Handle Material:
- Wood
- Length:
- 7 in
- Tool Type:
- Fitting Brush