PROSELECT®
1-1/4 in. Galvanized High Carbon Steel Fitting Brush
Part #PS0650 | Item #3827285 | Manufacturer Part #PS0650
$4.45
EACH
Outside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 6,
- Case: 36
How to get it:
Product Details
- Concave surface plastic handle
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
Brush Type: Fitting Brush
Handle Material: Plastic
Length: 7 in
Material: Galvanized, High Carbon Steel
Number of Tools Included: 1
Outside Diameter: 1-1/4 in