DESCRIPTION

  • ASME Standard B18.22.1
  • Size: I.D. x OD
  • Zinc plated steel construction

Proselect® 1/2 in. Fender Washer in Zinc

PSSFWD

Outside Diameter:

SPECIFICATIONS

Color Finish
Zinc
Inside Diameter
1/2 in
IsAcceptableImage
Material
Low Carbon Steel
Outside Diameter
1-1/2 in
Type
Fender

Starting at
Call for Pricing
  • QUANTITY