DESCRIPTION

  • Can be used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, liquid and natural gas, hydraulic lines, and high-pressure lines not exceeding 1-1/2" in diameter
  • Conforms to: MIL Spec T-27730A, CSA - 232943 and ANSI - AS112.18.1M
  • Contracted of 100% PTFE
  • Density: 1.2 g/cm3
  • High density

PROSELECT® 1/2 in. PTFE Pipe Thread Tape in White

PSMTTD260

Length:

260 ft

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Color Finish
White
Length
260 ft
Material
PTFE
UL Listed
No
Width
1/2 in

Starting at
$1.83
EACH
  • QUANTITY