DESCRIPTION

  • Construction: 100% PTFE
  • May be used on all types of threaded fittings for passage of water potable and non-potable, most chemicals, oxygen, gas, hydraulic and high-pressure lines to 1-1/2" in diameter
  • Meets MIL-spec T-27730A
  • Not for use on liquid fuels such as gasoline or diesel
  • Standard density
  • Teflon
  • With 0.35 g/cm3 density

Proselect 1/2 in. PTFE Pipe Thread Tape

PSTTD

Length:

SPECIFICATIONS

Color Finish
Bright White
Length
260 in
Material
Teflon
Material Type
PTFE
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY