DESCRIPTION

  • Standard cap screws for attaching components

PROSELECT® ProSelect™ Hex Head Cap Screw 2 Pack

PS00050

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Collection
ProSelect™
Color Finish
Zinc Plated
Diameter
1 in
Drive Type
Hex
Grade
2
Length
3-1/2 in
Material
Zinc Plated
Package Quantity
Pack of 2
Screw Head
Hex Head
Thread Size
9 in
Type
Hex Head Cap Screw
Width
1 in

Starting at
$8.75
per PACK
  • QUANTITY

DOCUMENTS