DESCRIPTION

  • Low alloy steel construction

PROSELECT® 1 in. MJ T-Head Nuts & Bolts

PSMJTHBNG

Thread Length:

6.000

SPECIFICATIONS

ASTM Specifications
ASTM A-21.11, ASTM C-111
Diameter
1 in
Thread Length
6.000

Starting at
$5.76
EACH
  • QUANTITY

DOCUMENTS