DESCRIPTION

  • ASME Standard B18.22.1
  • Bolt Size: 1 in
  • For sheet metal, plumbing electrical and construction work

Proselect® 1 in. Zinc Steel Flat Washer

PSGFSWG

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.22.1
Inside Diameter
1-1/16 in
Material
Steel
Outside Diameter
2-1/2 in
Type
Flat

Starting at
Call for Pricing
  • QUANTITY