DESCRIPTION

  • Adaptive recovery mode
  • Adjustable temperature differential(s)
  • Adjustable temperature set point limits
  • Filter check monitor
  • Five-year warranty
  • Meets California Title 24 guidelines
  • Non-volatile memory retains user settings
  • Two inch screen with bright blue backlight

PROSELECT® 1-Stage Non-Programmable Cooling Thermostat

PSTSL11NP

Stages:

1H/1C

SPECIFICATIONS

Auto Switching Heat Cool
No
Configuration
Conventional
Depth
3-31/50 in
Height
4-18/25 in
Power Source
Battery, Electric, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Touch Screen
No
Volts
18/30V
Width
1-19/50 in

Starting at
$50.85
EACH
  • QUANTITY

DOCUMENTS